Skip to Content
Merck
All Photos(1)

Key Documents

Z677310

Dermatril LR nitrile gloves

size S

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
578,00 kr.
10 X 50 EA
5.690,00 kr.

578,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
50 EA
578,00 kr.
10 X 50 EA
5.690,00 kr.

About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

578,00 kr.


Please contact Customer Service for Availability

material

blue gloves
blue nitrile

size

S

sterility

non-sterile

feature

CE compliant
latex free
powder-free

packaging

pack of 50 ea (boxes of 50)

manufacturer/tradename

KCL 742 - 07
KCL 742

L × thickness

270 mm × 0.11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Dermatril LR is an extended cuff, blue nitrile, powder-free glove providing a high level of protection against chemical and bacteriological contamination. The Dermatril LR disposable glove also displays very good physical durability in comparison to conventional disposable gloves.

All Dermatril LR disposable gloves are INDIVIDUALLY marked with the appropriate standards mark applied on the inside using a food-friendly dye.

  • Cleanroom class 100
  • Anti-static
  • Free from allergenic substances such as thiurames, benzothiazoles and thiourea
  • Extended cuff
  • Roughened fingertips for better grip
  • Rolled cuff edge for easier donning
  • CE compliant
  • Meet standards: EN 374 (cat. III), EN 388 (cat. II), EN 455, EN 61340-5-1, ASTM 1671:2001, US-FED-ST 209E

Legal Information

Dermatril is a trademark of KCL GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service