Z672297
Microflex® 93-843 Supreno™ powder-free nitrile gloves
size L, CE compliant
Synonym(s):
disposable glove
Select a Size
2.240,00 kr.
Estimated to ship on10 June 2025Details
Select a Size
About This Item
2.240,00 kr.
Estimated to ship on10 June 2025Details
Recommended Products
material
blue nitrile
size
L
sterility
non-sterile
non-sterile
feature
CE compliant
disposable
powder-free
packaging
pack of 100 ea (boxes of 100)
pkg of 100 ea
manufacturer/tradename
Microflex 93-843L
L × thickness
9.7 in. (245 mm) × 5.5 mil (0.14 mm)
Looking for similar products? Visit Product Comparison Guide
General description
- Non-latex exam glove
- Non-sterile
- 100% powder-free, noncontaminating
- Ambidextrous
- Beaded, tear resistant cuffs
- Fully textured surface
Thickness:
- Cuff: 0.11 mm (4.3 mil)
- Palm: 0.14 mm (5.5 mil)
- Finger: 0.20 mm (7.8 mil)
- Length: 245 mm (9.7")
Features and Benefits
- Non-latex exam glove
- Non-sterile
- 100% powder-free, noncontaminating
- Ambidextrous
- Beaded, tear resistant cuffs
- Fully textured surface
Thickness:
- Cuff: 0.11 mm (4.3 mil)
- Palm: 0.14 mm (5.5 mil)
- Finger: 0.20 mm (7.8 mil)
- Length: 245 mm (9.7")
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service