Skip to Content
Merck
All Photos(1)

Key Documents

Z656151

Heidolph electronic stirrers

RZR 2052 control

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800

AC/DC input

230 V
230 V

description

torque <= 180 Ncm peak overload

feature

CE compliant

manufacturer/tradename

RZR 2052 control
Heidolph 501-20521-00

availability

available only in EU

viscosity measuring range

≤40,000 (mPas)

parameter

30-1000 rpm speed

output

100 watts

power consumption

140 W

Looking for similar products? Visit Product Comparison Guide

General description

Constant speed under changing loads. Encapsulated housing, partly sealed against aggressive substances. For a limited time, accepts 200% peak overload. Automatic motor cut-out in a continuous overload situation. Enhanced digital display of torque and speed. Set speed displayed at standstill. Excellent mixing properties even of high viscosity substances. Torque calibration. Includes analogue interface and RS 232 C serial interface. Designed for continuous operation. Slim-line space-saving design. Includes chuck 10.5 mm. 3 year warranty.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service