Skip to Content
Merck
All Photos(1)

Key Documents

Z563056

Plas-Labs basic multi-station glove box

AC/DC input 240 V AC, UK plug

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
102.560,00 kr.

102.560,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
102.560,00 kr.

About This Item

UNSPSC Code:
41103406
NACRES:
NB.51

102.560,00 kr.


Please contact Customer Service for Availability

manufacturer/tradename

Plas-Labs 818-GBB/EXP

H × W × D

28 in. × 60 in. × 38 in., inside dimensions
31 in. × 76 in. × 31 in., outside dimensions

weight

250 lb

Looking for similar products? Visit Product Comparison Guide

General description

Price includes shipping
The Plas-Labs basic multi-station glove boxes are engineered to fit general isolation applications in chemical, pharmaceutical, biotech and waste management laboratories. They can be easily modified for specific uses in isolating sensitive research studies from a hostile exterior environment. The basic multi-station glove box is portable, lightweight and self-contained.

  • Clear, one piece acrylic top with molded white base
  • Double layered, closed cellular neoprene gaskets for airtight seal between top and base
  • Adjustable SS clamp compensate for wear
  • Two pairs of glove ports for two or more operators working in tandem.
  • 8 in. O.D. ports with ambidextrous Hypalon® gloves with SS O-rings
  • Transparent transfer chamber (12 L × 11 in i.d.) with adjustable vacuum gauge
  • Three tier suspended (sliding) shelves are spaced 9 in. apart, shelves are made of 9.5 mm clear acrylic.
  • White levelling tray for transferring liquids through the transfer chamber.
  • Four purge valves, two on transfer chamber, two on main chamber
  • Multiple electrical outlet strip, CE UL and CSA approved

Legal Information

Hypalon is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service