Skip to Content
Merck
All Photos(1)

Key Documents

Z341800

IKA® KS 130 shakers

KS 130 Basic orbital shaker

Synonym(s):

lab shaker, laboratory shaker, orbital shaker, reciprocating shaker

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
15.280,00 kr.
1 EA
15.280,00 kr.

15.280,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
15.280,00 kr.
1 EA
15.280,00 kr.

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

15.280,00 kr.


Please contact Customer Service for Availability

AC/DC input

240 V

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

IKA 0002980000

availability

not available in USA and Canada

Looking for similar products? Visit Product Comparison Guide

General description

  • Shaking motion: circular
  • Permissible agitation weight: (with attachment) 2 kg
  • Speed range: 0-800 rpm
LED display shows speed and time settings
Electronic time switch: 5-50 min
Requires AS 130.1, AS 130.2 or AS 130.3 to hold bottles, flasks etc.

Features and Benefits

Small shaker, free of wear and tear, adjustable.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service