Skip to Content
Merck
All Photos(1)

Documents

Z336637

Heidolph mechanical stirrers

Model RZR 2020, AC/DC input 220 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801

description

torque <= 400 Ncm

feature

CE compliant
Analogue speed setting

manufacturer/tradename

Model RZR 2020

availability

not available in USA and Canada

output

27 watts

Looking for similar products? Visit Product Comparison Guide

General description

Highest torque of its class, two gear speeds. Mechanical speed setting and stepless transmission. Designed for continuous operation. Superior safety by overheat protection, motor cut-out feature in a permanent over-load situation. Encapsulated housing, slim-line space-saving design. Clear front panel layout for ease of operation. Maintenance and spark-free condenser motor. Includes chuck and 3 year warranty.
Speed range I 40 - 400rpm
Speed range II 200 - 2000rpm

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service