Skip to Content
Merck
All Photos(1)

Key Documents

Z280054

Norprene® A-60-G laboratory tubing

I.D. × O.D. 1 in. × 1 1/4 in.

Sign Into View Organizational & Contract Pricing

Select a Size

50 FT
4.750,00 kr.

4.750,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
50 FT
4.750,00 kr.

About This Item

UNSPSC Code:
41105108
NACRES:
NB.35

4.750,00 kr.


Please contact Customer Service for Availability

packaging

pkg of 50 feet

manufacturer/tradename

Tygon

I.D. × O.D.

1 in. × 1 1/4 in.

wall size

1/8 in.

Looking for similar products? Visit Product Comparison Guide

General description

This chemical pump tubing is a thermoplastic elastomer tubing with chemical compatibilities approaching fluoroelastomers and silicone tubing. Black, rubber-like tubing is heat sealable. Max. temp.: 275°F (135°C).
  • Chemical resistance to oxidizing agents, acids, and alkalies
  • Resistance to flex-fatigue, will not weaken or crack

Legal Information

Norprene is a registered trademark of Saint-Gobain Abrasives, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service