Skip to Content
Merck
All Photos(1)

Documents

Z247294

Sigma-Aldrich

NMR-tube Dewar flask

borosilicate glass, I.D. × depth 2.0 cm × 23 cm

Synonym(s):

dewar tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

I.D. × depth

2 mm × 23 mm
2.0 cm × 23 cm

flask capacity

~70 mL

General description

Borosilicate glass with protective aluminum housing is designed for freezing NMR samples in vacuum-thaw work. Attaches to lattice rack with clamp. Compact size minimizes volume of liquid nitrogen required.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service