Skip to Content
Merck
All Photos(1)

Documents

Z247049

Coors casserole

capacity 140 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

material

circles
porcelain

sterility

non-sterile

packaging

case of 12 ea (Internal pack of 6)

manufacturer/tradename

Coorstek 60059

capacity

140 mL

diam. × H

89 mm × 45 mm

dish diam.

89 mm

Looking for similar products? Visit Product Comparison Guide

General description

Porcelain, with lip and flat handle. Glazed inside and out, except for rim and top of handle.

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service