Skip to Content
Merck
All Photos(1)

Documents

Z155896

Graduated measures

capacity 2,000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

stainless steel

feature

graduations

H × O.D.

165 mm × 140 mm

capacity

2,000 mL

weight

64 oz

Looking for similar products? Visit Product Comparison Guide

General description

Standard-weight, spun SS, with handle.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service