Skip to Content
Merck
All Photos(1)

Documents

Z131105

Nalgene® graduated cylinders

volume 100 mL, accuracy: 0.6 mL, polypropylene

Synonym(s):

PP cylinder, graduated PP cylinder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

material

polypropylene

feature

subdivision 1.0 mL

packaging

pack of 1 ea
case of 12 ea

manufacturer/tradename

Nalgene 3662-0100

volume measuring range

100 mL, accuracy: 0.6 mL

color

translucent

Looking for similar products? Visit Product Comparison Guide

General description

Non-wetting, they deliver all they contain (calibrated TC/TD at 20°C). Meet Class B accuracy requirements of ASTM E1272 "Cylinder, Graduated, Laboratory, Glass" and all requirements of ISO Standard 6706 "Plastic Laboratory Ware-Graduated Measuring Cylinders". No meniscus to confuse readings. Blue, molded, PP base resists tipping. Molded-in graduations with additional major graduation lines on the back of cylinder for easier, more accurate fluid level readings. Generous pour spout. Can be autoclaved, but accuracy will be affected.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service