Skip to Content
Merck
All Photos(1)

Documents

Z106909

Sigma-Aldrich

Aldrich® large-capacity cold trap

bulb capacity 500 mL, with 50 mm O-ring joint

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

feature

The hose barb O.D. is 1/2 in. and tapers up to 11/16 in. The I.D. is 1/4 in.

bulb O.D.

102 mm

bulb capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With removable cold-fingers and a choice of 55/50 joint or 50 mm O-ring joint. Traps with O-ring joint include pinch clamp. Use with or without dry ice to condense and collect in trap. Dewar flask F9651 is recommended for use with 500 mL capacity cold traps.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service