WHA68093102
Whatman® Anotop® 10 Plus syringe filters
pore size 0.02 μm, diam. 10 mm, sterile, glass microfiber prefilter
Synonym(s):
Whatman filter, Z747726, syringe filter, syringe filters
Select a Size
6.540,00 kr.
Select a Size
About This Item
6.540,00 kr.
Recommended Products
material
alumina based membrane
polypropylene housing
sterility
sterile
feature
glass microfiber prefilter
packaging
pack of 50
manufacturer/tradename
Whatman 6809-3102
Whatman Article No. 28420401 (US reference)
diam.
10 mm
volume
≤10 mL
pore size
0.02 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
Application
- Filtration of heavily particulate loaded samples prior to HPLC
- Removal of solids prior to UV/Vis analysis
Features and Benefits
- Contains an inorganic Anopore membrane and is available in three pore sizes
- Polypropylene syringe filters comes in two diameters depending on sample volume
- Integrated glass microfiber prefilter aids in filtration of difficult samples
Suitability
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service