WHA67781302
Whatman® Puradisc 13 syringe filters
with tube tip, 0.2 μm, PVDF, 50/pk
Synonym(s):
Whatman filter, Whatman filters, Z744573, disposable syringe filters
Select a Size
2.000,00 kr.
Select a Size
About This Item
2.000,00 kr.
Recommended Products
material
PVDF membrane
polypropylene housing
sterility
non-sterile
feature
tube tip
packaging
pack of 50
manufacturer/tradename
Whatman 6778-1302
Whatman Article No. 28420275 (US reference)
diam.
13 mm
filtration area
1.3 cm2
volume
≤10 mL
pore size
0.2 μm
fitting
female Luer inlet (lock)
male Luer outlet (with tube tip)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.
Polyvinylidene difluoride (PVDF) membranes
PVDF membranes are designed for high tensile strength, high solvent resistance, and low protein binding, making them suitable for biomedical filtration, sterilization filtration, and HPLC sample preparation.
Puradisc filters are available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Features and Benefits
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Suitability
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service