WHA2706T
Whatman® Polycap AS encapsulated filter for aqueous solutions
Polycap AS 75, pore size 0.2 μm, non-sterile, Inlet: 0.125 inch FNPT, Outlet: 0.125 inch FNPT
Synonym(s):
Z753408
Select a Size
4.010,00 kr.
Select a Size
About This Item
4.010,00 kr.
Recommended Products
material
Nylon membrane
polypropylene housing
sterility
non-sterile
feature
Inlet: 0.125 inch FNPT, Outlet: 0.125 inch FNPT
packaging
pk of 5
manufacturer/tradename
Whatman 2706T
Whatman Article No. 28418944 (US reference)
diam.
75 mm
pore size
0.2 μm
Looking for similar products? Visit Product Comparison Guide
General description
Polycap AS for aqueous solutions
Polycap AS are Whatman capsule filters specifically designed for high-volume filtration of aqueous sample solutions in a compact size. With a nylon membrane filter and GMF prefilter, these filters have a long usable life.
Application
Features and Benefits
- First layer (GMF) acts as a prefilter to ensure longer membrane (0.2, 0.45, and 1.0 µm) life and higher filtration efficiency.
- Nylon membrane filter layer is inherently hydrophilic, has low extractables, is biosafe, and has excellent flow rates
- Polypropylene housing is thermally fused (no glues, adhesives, or extraneous materials), reducing extractable levels
- Can be tested with bubble point, pressure decay, or forward flow methods
- Available in presterilized and nonsterile (autoclavable) versions
- Manufactured according to ISO9001:2008 QMS standards
- Recyclable after use.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service