WHA10463505
Whatman® ReZist® syringe filter
30 mm, pore size 0.2 μm, PTFE membrane, non-sterile, pkg of 500 ea
Synonym(s):
Z698741
Select a Size
14.000,00 kr.
Select a Size
About This Item
14.000,00 kr.
Recommended Products
material
PTFE membrane
polypropylene housing
sterility
non-sterile
packaging
pkg of 500 ea
manufacturer/tradename
Whatman 10463505
Whatman Article No. 28415849 (US reference)
diam.
30 mm
volume
≤100 mL
pore size
0.2 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Whatman ReZist range of syringe filters has been specifically designed to be resistant to organic solvents. These filters are ideal for the clarification of aggressive organic solvents. ReZist 30 mm filters can also be used as a venting filter for small vessels.
ReZist for HPLC sample preparation features
- Hydrophobic PTFE membrane is laminated with polypropylene
- 13 mm diameter with Mini-Tip
- 13 mm diameter with extremely low dead volume < 10 μ
ReZist for air venting features
- Integral, permanently hydrophobic PTFE membranes
- Polypropylene support
Puradisc syringe filters for routine syringe filtration
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.
Polytetrafluoroethylene (PTFE) syringe filter options
Cytiva′s Puradisc PTFE syringe filter is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Features and Benefits
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Suitability
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service