Skip to Content
Merck
All Photos(1)

Documents

WHA10347893

Whatman® qualitative filter paper, Grade 2122

W × L 100 mm × 100 mm

Synonym(s):

Whatman filter, Whatman paper, Z696358, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

paper filters (parchment)
sheets

feature

Grade 2122

packaging

pkg of 500 ea

manufacturer/tradename

Whatman 10347893
Whatman Article No. 28414668 (US reference)

W × L

100 mm × 100 mm

basis weight

40 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Grade 2122 weigh paper sheets reliably allow samples to be transferred to scales without adding unwanted substances that could impact analytical results.

Features and Benefits

  • Smooth surface allows samples to slide off with ease and not be retained on paper.
  • Shiny pergamyne paper allows visual determination that all sample has been removed.
  • Extremely thin (0.03 mm) and lightweight (40 g/m²) for safe and secure sample transport.
  • No glue or additives (residue-free).

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service