Skip to Content
Merck
All Photos(1)

Key Documents

WHA1004041

Whatman® qualitative filter paper, Grade 4

circles, diam. 41 mm, pack of 100

Synonym(s):

Z759791

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
75,20 kr.

75,20 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
75,20 kr.

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

75,20 kr.


Please contact Customer Service for Availability

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1004-041
Whatman Article No. 28414006 (US reference)

parameter

0.22 psi wet burst
37 sec/100 mL speed (Herzberg)

diam.

41 mm

thickness

205 μm

ash

≤0.06%

pore size

20-25 μm (Particle retention)

basis weight

92 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Grade 4 Qualitative Filter Papers are a standard grade, high flow rate filter paper.

Excellent retention: captures coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide. Fast filtration: useful for routine clean-up of biological fluids or organic extracts during analysis

Grade 4 Qualitative Filter Papers (20-25 µm particle retention) are available in a variety of sizes and formats including circles, sheets, and rolls. They are also available as prepleated filters, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Features and Benefits

  • Useful in qualitative analytical separations when Fast flow is required and the collection of fine particles is not critical.
  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials (e.g., in air pollution monitoring).

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service