TRD3D0070
Monumental Evolution architectural 3D printing filament
marble effect, diam. 1.75 mm, suitable for outdoor
Select a Size
Select a Size
About This Item
Recommended Products
diam.
1.75 mm
weight
750 geach
General description
- Developed specifically for architecture, design and archeological fields.
- Polymers are mixed with marble powders to realize architectural objects with ease.
- Suitable for outdoor use. The new Monumental Evolution is tougher, UV resistant and with less warping.
- Polish your objects with fine sandpaper and water. No more support-removing problems.
Material Properties
- Density: 1.14 g/cm3
- Tensile strength at yield: 428 kg/cm2
- Flexural modulus: 20500 kg/cm2
- IZOD impact strength at 23°C: 41 kg·cm/cm
- IZOD impact strength at -30°C: 5.5 kg·cm/cm
- Heat deflection: 100 °C
- Vicat softening temperature: 96 °C
Application
- Extruder (nozzle) temperature: 240 +/- 10 °C
- Bed temperature: 100 +/- 10 °C
- Print speed: 60-70 mm/s
- Fan: 0-25 %
- Minimum nozzle diameter: 0.35 mm
- Plate materials: blue tape, kapton tape, etc.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service