Skip to Content
Merck
All Photos(1)

Documents

SYNF363019M

Synthware Buchner funnel with inner joint

30 mL, joint: ST/NS 19/22, frit O.D. 30 mm, porosity: medium

Synonym(s):

Synthware F363019M, glass filter funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.51

Joint

joint: ST/NS19/22

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F363019M

capacity

30 mL
30 mL

frit O.D.

30 mm

Looking for similar products? Visit Product Comparison Guide

General description

Not recommended for filtration where pressure would exceed 15psi.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service