Skip to Content
Merck
All Photos(1)

Key Documents

SLWSSD104

Pyrex® Stopcocks, plain arms

straight key bore, glass key, bore 4.0 mm , key

Synonym(s):

Pyrex, SciLabware SSD104

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
507,00 kr.

507,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
507,00 kr.

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

507,00 kr.


Please contact Customer Service for Availability

material

glass key

manufacturer/tradename

SSD104
SciLabware

bore

4.0 mm , key

side arm O.D. × thickness

10 mm × 1.5 mm

stopcock diam.

14.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • A range of glass stopcocks which meet the specifications of DIN 12541
  • Manufactured from borosilicate glass with interchangeable key
  • Leakage rate meets the requirements of DIN 12540
  • Supplied complete with key retaining device

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service