Skip to Content
Merck
All Photos(1)

Key Documents

SLW1070/28D

Pyrex® Boiling flask, flat bottom, narrow neck

2000 mL

Synonym(s):

Pyrex, SciLabware 1070/28D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Pricing and availability is not currently available.

material

Pyrex flask
flat bottom
single-neck

feature

narrow neck

packaging

pack of 10 ea

manufacturer/tradename

1070/28D
SciLabware

H

250 mm

body diam.

166 mm

capacity

2,000 mL
2000 mL
2000 mL

neck I.D.

45 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with DIN ISO 1773
  • Flat base for standing on benches and hotplates etc.
  • Manufactured from Pyrex® glass for high resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • With white enamel marking spot

Features and Benefits

  • Complies with DIN ISO 1773
  • Flat base for standing on benches and hotplates etc.
  • Manufactured from PYREX® glass for high resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • With white enamel marking spot
  • 12000 ml and 20000 ml flasks are supplementary to the ISO range

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service