Skip to Content
Merck
All Photos(1)

Documents

SLW1003-1L

Pyrex® Griffin beakers, heavy duty, graduated

1000 mL

Synonym(s):

Pyrex, SciLabware 1003-1L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

borosilicate glass
white graduation

feature

graduated
heavy duty

manufacturer/tradename

1003-1L
SciLabware

H × diam.

156 mm × 108 mm

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Mechanically stronger than standard beakers
  • Designed for longer life and increased user safety
  • Reinforced rims and spout, less prone to breakage during washing etc.
  • Thicker walls and heavier bases
  • Manufactured from Pyrex borosilicate glass
  • White graduations and marking spot

Other Notes

Browse all glass beakers

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service