GF38731248
Invar® - controlled expansion alloy
foil, Fe 64%/Ni 36%, thickness 0.18 mm, size 100 × 100 mm, temper hard
Synonym(s):
FE020268
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11101711
NACRES:
NA.23
form
foil
manufacturer/tradename
Goodfellow 387-312-48
size
100 × 100 mm
thickness
0.18 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Invar is a registered trademark of Aperam Alloys Imphy
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service