Skip to Content
Merck
All Photos(1)

Key Documents

DWKW985868

WHEATON® CryoELITE® cryovial with Loctagon Vial Skirt and label patch

self-standing polypropylene, capacity (2 mL), external thread, sterile; γ-irradiated

Synonym(s):

W985868

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
Product DWKW985868 is not currently sold in your country. Contact Technical Service

material

blue cap
self-standing polypropylene
skirted bottom
transparent polypropylene tube

sterility

sterile; γ-irradiated

feature

RNase and DNase free
endotoxin free
with cap

packaging

case of 500 ea

manufacturer/tradename

WHEATON® W985868

parameter

-156 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

(2 mL)

tube diam.

(12 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Used in biobanking and forensics for sample collection and cyrogenic storage.

Features and Benefits

  • Unrivaled cap seal exceeds DOT and IATA regulations ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
  • Made from low binding, cryogenic grade virgin polypropylene
  • Lot certified RNase/DNase and Endotoxin Free providing assurance of product integrity
  • Free standing vials feature a conical well design, which allows for precise sample retrieval from both automated and manual systems
  • Loctagon Vial Skirt provides stability in freestanding position and locks into CryoELITE Benchmate Rack (985810) in order to provide easy open and close with one hand
  • Exacting round bottom allows for up to 17,000 MAX RCF (xG)
  • Supplied with caps attached

Legal Information

CryoELITE is a registered trademark of DWK LIFE SCIENCES LLC
Loctagon is a trademark of DWK LIFE SCIENCES LLC
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service