DWKW216961
Wheaton wide-mouth bottle
without cap, wide-mouth amber soda-lime glass bottle, capacity (60 mL)
Synonym(s):
W216961
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
wide-mouth amber soda-lime glass bottle
feature
with cap
without cap
packaging
case of 216 ea Single bulk pack
manufacturer/tradename
WHEATON® W216961
bottle diam. × H × W
(44 mm) (75 mm) (330 mm)
capacity
(60 mL)
fitting
33-400 neck
33-400
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
• Ideal for storage of light sensitive samples or dry powders• Easy removal of contents• HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification• Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)• Amber, USP Type III soda-lime glass
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service