Skip to Content
Merck
All Photos(1)

Documents

DWK213970708

Duran® Measuring Cylinder

cylinder capacity 5 mL, class A, UKAS CERTIFICATE

Synonym(s):

213970708

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

feature

class A

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 213970708

cylinder capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

Application

Measuring liquid amounts, Diluting solutions, Mixing several components, Volumetric measurement, To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250 °C in drying cabinets or sterilisers., Boro 3.3

Features and Benefits

Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature; Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling; A uniform wall thickness over the entire measuring range prevents wedge errors; Fired-on, highly durable blue print; Easy-to-read scale with graduation marks to estimate the content; With circular ring graduations; The volume content tolerances conform to accuracy Class A

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service