Skip to Content
Merck
All Photos(2)

Key Documents

CLS710220

Pyrex® volumetric pipette, color-coded

yellow, volume 20.0 mL, accuracy: 0.06 mL

Synonym(s):

Corning® 7102

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43
Product CLS710220 is not currently sold in your country. Contact Technical Service

material

glass

feature

graduation

manufacturer/tradename

Corning 7102-20

volume measuring range

20.0 mL, accuracy: 0.06 mL

L

460 mm

capacity

20.0 mL

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

Have larger tip openings for faster delivery.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service