Skip to Content
Merck
All Photos(2)

Documents

CLS7102100

Pyrex® volumetric pipette, color-coded

volume 100.0 mL, accuracy: 0.16 mL

Synonym(s):

Corning® 7102

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

glass

feature

class A
graduation

packaging

case of 12 ea
pack of 6 ea

manufacturer/tradename

Corning 7102-100

volume measuring range

100.0 mL, accuracy: 0.16 mL

L

565 mm

capacity

100.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

Have larger tip openings for faster delivery.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service