Skip to Content
Merck
All Photos(1)

Key Documents

CLS5580200

Pyrex® class A volumetric flask with snap cap

capacity 200 mL

Synonym(s):

clear flasks, pyrex flask, volumetric flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Product CLS5580200 is not currently sold in your country. Contact Technical Service

material

borosilicate glass
long

sterility

non-sterile

feature

class A
closure type Snap cap

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 5580-200
Corning 5580

tol. measuring range

0.10 mL

capacity

200 mL

Looking for similar products? Visit Product Comparison Guide

General description

Machine-blown body sealed to heavy-bead, heavy-tubing neck for strength.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service