Skip to Content
Merck
All Photos(1)

Key Documents

CLS36060150F

Pyrex® Buchner funnel with fritted disc

capacity 150 mL, porosity 4-5.5 μm

Synonym(s):

Corning® 36060

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43
Product CLS36060150F is not currently sold in your country. Contact Technical Service

manufacturer/tradename

Corning 36060-150F

capacity

150 mL

disc diam.

60 mm

pore size

4-5.5 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

Especially useful where filter paper would be attacked by filtered material. Disc should not be subjected to pressure differential in excess of 1 atm. Top edge is beaded. Granular frit.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service