Skip to Content
Merck
All Photos(1)

Key Documents

CLS318080

Pyrex® evaporating dishes

capacity 140 mL

Synonym(s):

Corning® 3180

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43
Product CLS318080 is not currently sold in your country. Contact Technical Service

material

borosilicate glass

sterility

non-sterile

packaging

pack of 6

manufacturer/tradename

Corning 3180-80

O.D. × H

~80 mm × 45 mm

capacity

140 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flat- bottom, beaded rim.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service