Skip to Content
Merck
All Photos(1)

Documents

CLS2094250

Pyrex® colored scale dispensing burette, with straight bore PTFE stopcock plug

volume 250 mL, accuracy: 2.0 mL

Synonym(s):

burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

borosilicate glass

feature

subdivision 1 mL

manufacturer/tradename

Corning 2094-250

volume measuring range

250 mL, accuracy: 2.0 mL

volume

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Corning® 2094

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service