Skip to Content
Merck
All Photos(1)

Documents

BR145550

BRAND® funnel short stem, glass

short stem, borosilicate glass, diam. 150 mm

Synonym(s):

Funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

borosilicate glass

feature

for rapid filtration

manufacturer/tradename

BRAND 145550

diam.

150 mm

stem diam. × L

16 mm × 150 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® Funnel with Short Stem is designed for efficient and rapid filtration in laboratory applications. Made from high-quality Boro 3.3 glass, this funnel combines durability with excellent performance. The short stem facilitates quick liquid transfer and minimizes the risk of clogging during filtration processes. The funnel is angled at 60°, optimizing flow rates. The upper rim is either ground or fire-polished, ensuring a smooth finish that enhances safety and ease of use.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service