Skip to Content
Merck
All Photos(3)

Key Documents

BR136225

BRAND® stirring rod

PTFE (with spatulate ends), L × D 300 mm × 8 mm

Synonym(s):

PTFE, Stirring rods

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
150,00 kr.

150,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
150,00 kr.

About This Item

UNSPSC Code:
41121802
NACRES:
NB.72

150,00 kr.


Please contact Customer Service for Availability

material

PTFE (with spatulate ends)

description

with spatulate ends

packaging

pack of 1 ea

manufacturer/tradename

BRAND 136225

L × D

300 mm × 8 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service