BMSC50008EUK
Benchmark Sprint 8 Clinical Centrifuge with fixed angle rotor
to hold, 8 x 15 mL, AC/DC input 230 V, UK plug
Synonym(s):
microcentrifuge, clinical centrifuge, benchtop centrifuge
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
feature
refrigerated: no
to hold 8 x 15 mL
manufacturer/tradename
Benchmark Scientific C5000-8-E-UK
parameter
3400 rpm speed
Looking for similar products? Visit Product Comparison Guide
General description
8 Position fixed angle rotor
Holds all common research and blood collection tubes up to 15 mL
Fixed at 3,400 rpm, ideal for most coag, plasma (PPP) and urinalysis applications
Adjustable timer
The Sprint 8 includes an eight position, fixed angle rotor for the centrifugation of 10 mL blood tubes (16 x 100 mm), and 15 mL conical tubes (17 x 120 mm). Smaller blood tubes (12 x 75 mm and 12 x 100 mm) are also compatible with the use of optional adapters (C3100ADP).
With intuitive controls and a large LED display, virtually no programming or setup is required prior to starting a cycle. Simply use the up/down buttons to select the run time and press "START". The safety lidlock is engaged and the rotor quickly and smoothly accelerates to 3,400 rpm. Once the run time is completed (or the "STOP" button is pressed) the rotor comes to a complete stop and the lid lock is disengaged for removal of samples.
Ideal for Coag, PPP and urinalysis studies.
Holds all common research and blood collection tubes up to 15 mL
Fixed at 3,400 rpm, ideal for most coag, plasma (PPP) and urinalysis applications
Adjustable timer
The Sprint 8 includes an eight position, fixed angle rotor for the centrifugation of 10 mL blood tubes (16 x 100 mm), and 15 mL conical tubes (17 x 120 mm). Smaller blood tubes (12 x 75 mm and 12 x 100 mm) are also compatible with the use of optional adapters (C3100ADP).
With intuitive controls and a large LED display, virtually no programming or setup is required prior to starting a cycle. Simply use the up/down buttons to select the run time and press "START". The safety lidlock is engaged and the rotor quickly and smoothly accelerates to 3,400 rpm. Once the run time is completed (or the "STOP" button is pressed) the rotor comes to a complete stop and the lid lock is disengaged for removal of samples.
Ideal for Coag, PPP and urinalysis studies.
Application
Centrifugation in 15ml tubes
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service