Skip to Content
Merck
All Photos(2)

Key Documents

BAF389930003

SP Bel-Art® Poxygrid® Imhoff Cone Rack

to hold, holds 3 cones

Synonym(s):

Imhoff cone holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
960,00 kr.

960,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
960,00 kr.

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

960,00 kr.


Please contact Customer Service for Availability

feature

to hold holds 3 cones

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F38993-0003

H × L × width

16 in. (406 mm) × 17.5 in. (445 mm) × 6.75 in. (171 mm)

General description

Made for measuring sand and other settled matter in water and sewage, these Imhoff cones are molded of glass-clear, unbreakable styrene acrylonitrile. Use a Poxygrid® cone rack to support three or four Imhoff settling cones in a single row for clearer viewing.

Features and Benefits

  • Cones have continuous graduations up to 1000ml and are ideal for tests where a high volume of settled matter is present
  • Leakproof polyethylene plug permits easy withdrawal of sediment for gravimetric analysis and simplifies cleaning
  • Cones graduated in these divisions: 0-2ml in 0.1ml, 2-10ml in 0.5ml, 10-40ml in 1ml, 40-100ml in 2ml, and 100-1000ml in 50ml
  • Lightweight Poxygrid® racks hold cone tips up off the benchtop for easier viewing and to allow plug removal if required
  • Wire frame racks have a wide base for stability; epoxy coated for durability and easy cleaning

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Poxygrid is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service