Skip to Content
Merck
All Photos(1)

Key Documents

BAF369100030

SP Bel-Art® Sterileware Pharma Scoop

red polystyrene, nominal capacity 30 mL (1 oz), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

Lab Scoop, spoon

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
1.620,00 kr.

1.620,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
100 EACH
1.620,00 kr.

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

1.620,00 kr.


Please contact Customer Service for Availability

material

red polystyrene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36910-0030

bowl H × L × W

0.75 in. (20 mm) × 2 in. (52 mm) × 1.625 in. (40 mm)

handle L

4 in. (10.1 cm)

nominal capacity

30 mL (1 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for sampling for both production work and laboratory use, Pharma Scoops are used by pharmaceutical, food, cosmetic, and chemical companies.

Features and Benefits

  • High handle location keeps hand further from sample
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)Ready for one time use and disposal
  • Lot stamped for accurate tracing
Note: Sterilized products are not returnable. These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service