BAB604002100
SP Bel-Art® H-B Double-Safe™ PFA Coated, Liquid-In-Glass Thermometer
temp 0-300 °F, immersion level, Total Immersion
About This Item
Recommended Products
feature
graduation 2 °F
immersion level Total Immersion
manufacturer/tradename
Bel-Art B60400-2100
temp measuring range
0-300 °F
accuracy: ±2 °F (above 212°F)
accuracy: ±2 °F
L
12 in. (300 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Non-toxic, biodegradable, Enviro-Safe® liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors
- Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
- Manufactured and tested by our USA quality team
- Traceable to NIST
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service