G005824
GC Analysis of FAMEs in Walnuts on SP®-2560
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SP-2560, 100 m x 0.25 mm I.D., 0.20 μm (24056)
oven: 180 °C
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: helium, 1 mL/min
injection: 1 μL, split 100:1
liner: 4 mm ID FocusLiner w/taper
sample: ground walnuts prepared for analysis per AOCS Official Method Ce 1k-09
application(s)
agriculture
food and beverages
Analysis Note
The FAME composition of vegetable oils is normally determined using AOCS Method Ce 1h-05, which designates the use of the a cyanopropylsilicone column (3). The SP-2560 column is specifically mentioned in the method. The use of a highly polar column enables simultaneous determination of trans isomers of unsaturated fatty acids along with saturated and cis-unsaturated.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service