Skip to Content
Merck
All Photos(1)

Key Documents

20431

Supelco

Manual Bubble Flowmeter (Standard Version)

flow meter volume 25 mL, pkg of 1 ea

Synonym(s):

FLOW METER 25CC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112500

packaging

pkg of 1 ea

technique(s)

gas chromatography (GC): suitable

flow meter volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Bubble flowmeter is a simple and precise way to measure flow rates of gases. It determines the volumetric flow rate by measuring the time taken by the gas stream to move a soap bubble through a specific volume. Bubble flowmeters is suitable to check splitter or detector flow or to calibrate personal pumps for accurate air sampling.
The most basic configuration of a bubble flowmeter is a calibrated tube, a stopwatch, and a good eye. The bubble is timed as it moves up the calibrated tube between two markings. Flow tubes are graduated as follows:
  • 10 mL tube in 1 mL increments
  • 25 mL tube in 5 mL increments
  • 50 mL tube in 10 mL increments
  • 100 mL tube in 20 mL increments
Includes glass flow tube with two magnetic clamps, a short piece of Tygon tubing and a squeeze bulb. Stand not included.

Application

Bubble flowmeter may be used to manually control the flow at the system outlet during analysis of perfluorobutane (PFB) in the exhaled rat air using respiration-metabolism chamber system and a GC-MS method.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Steinar Uran et al.
Journal of pharmaceutical and biomedical analysis, 39(3-4), 746-751 (2005-06-21)
Sonazoid is a new contrast agent for ultrasound imaging comprising an aqueous suspension of lipid-stabilised perfluorobutane (PFB) gas microbubbles. A respiration-metabolism chamber system was developed to collect exhaled air following intravenous administration of Sonazoid to rats. Analysis of PFB in

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service