Z662771
Kern 440 series Toploader balances
Kern 440-45N, weighing capacity 1,000 g, resolution: 0.1 g, linearity: ±0.2 g
Synonym(s):
laboratory balance, weighing balance
About This Item
Recommended Products
AC/DC input
230 V, universal plug set (EU, UK and USA plug types included)
material
stainless steel weighing plate
feature
CE compliant
packaging
pack of 1 ea
manufacturer/tradename
Kern 440-45N
availability
not available in USA and Canada
weighing capacity measuring range
1,000 g, resolution: 0.1 g, linearity: ±0.2 g
W × depth × H
165 mm × 230 mm × 80 mm
platform size
130 mm × 130 mm
weight
~1 kg
battery power
9 V
Looking for similar products? Visit Product Comparison Guide
General description
- RS 232 interface
- Function to determine percentages
- Protective working cover over display
- Battery supply possible
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service