GBL664384
Grace Bio-Labs silicone isolator sheet material
thickness 2.4 mm, (No adhesive)
Synonym(s):
non-adhesive isolator, silicone blocker
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41161502
NACRES:
NB.22
Recommended Products
material
red silicon
sterility
non-sterile
feature
(No adhesive)
packaging
pack of 5 ea
manufacturer/tradename
Grace Bio-Labs 664384
L × W
180 mm × 130 mm
thickness
2.4 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Silicone isolator sheet material allows researchers to create their own removable hydrophobic barriers to isolate specimens. Where additional sealing is required, SecureSeal adhesive on one or both surfaces is recommended.Silicone sheet material is also available in CultureWell “water-clear” silicone, which is highly recommended for sensitive cell culture applications.
Other Notes
Displayed image shows rounded figures. Exact thickness measurements are as follows:
- GBL664581 - 0.5 mm
- GBL664182 - 0.8 mm
- GBL664283 - 1.6 mm
- GBL664384 - 2.4 mm
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service