Skip to Content
Merck
All Photos(1)

Key Documents

KTGRA02NN3

Millipore

Aervent® 0.2 µm, Opticap® XL Capsule

inlet connection diam. 1/4 in., Opticap® XL 2, pore size 0.2 μm, cartridge nominal length 2 in. (5 cm)

Synonym(s):

Opticap XL 2 with Aervent - 2" 0.2um NPT/NPT 3pk

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

PTFE
polypropylene
polypropylene housing
polypropylene vent cap
silicone seal

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Opticap® XL 2

feature

hydrophobic

manufacturer/tradename

Opticap®

parameter

1.0 bar max. differential pressure (15 psid) at 80 °C (Forward)
1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
4.1 bar max. differential pressure (60 psid) at 25 °C (Reverse; intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure

technique(s)

gas filtration: suitable

L

5.6 in.

W

3.3 in.

cartridge nominal length

2 in. (5 cm)

diam.

8.4 cm (3.3 in.)

filtration area

0.1 m2

inlet connection diam.

1/4 in.

outlet connection diam.

1/4 in.

impurities

<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤15 mg

matrix

Aervent®

pore size

0.2 μm pore size

fitting

1/4 in. drain/vent hose barb (with double O-ring Seal)
(6 mm (1/4 in.) NPT Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
30 autoclave cycles of 30 min @ 135 °C; not in-line steam sterilizable
This product was manufactured with a PTFE membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Gravimetric Extractables: after 24 hours in a 70/30% IPA/water mixture at controlled room temperature

Legal Information

AERVENT is a registered trademark of Merck KGaA, Darmstadt, Germany
ASTM is a registered trademark of American Society for Testing and Materials
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service