Skip to Content
Merck
All Photos(1)

Key Documents

KN1HA3TTT1

Millipore

Opticap® XLT30 Polygard®

inlet connection diam. 1.5 in., pore size 10.0 μm, cartridge nominal length 30 in. (75 cm)

Synonym(s):

Polygard -CN Opticap XLT 30 in. 10.0 μm 1.5 in. TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polypropylene

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

manufacturer/tradename

Opticap®

parameter

25 °C max. inlet temp.
80 psig max. inlet pressure

cartridge nominal length

30 in. (75 cm)

inlet connection diam.

1.5 in.

outlet connection diam.

1.5 in.

impurities

<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤165 mg/capsule

matrix

Polygard®-CN

pore size

10.0 μm nominal pore size
10.0 μm pore size

input

sample type liquid

fitting

inlet sanitary flange
outlet sanitary flange

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule
T-line/Gauge Port: T-line

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism reduction
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Analysis Note

Gravimetric Extractables: after 24 hours in water at controlled room temperature

Legal Information

OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service