Skip to Content
Merck

KMP2G05TT1

Millipore

Milligard® PES 1.2/0.2 µm nominal, Opticap® XL Capsule

inlet connection diam. 1.5 in., Opticap® XL 5, pore size 1.2/0.2 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116105

material

polyester support
polyethersulfone membrane
polyethersulfone prefilter
polypropylene housing (gamma stable)

Quality Level

sterility

irradiated
non-sterile

Sterilization Compatibility

gamma compatible

product line

Opticap® XL 5

feature

gamma compatible
hydrophilic

parameter

1.4 bar max. pressure (20 psi) at 25 °C (Reverse)
1.7 bar max. pressure (25 psi) at 80 °C
5.5 bar max. pressure (80 psi) at 4-25 °C (forward)

technique(s)

bioburden reduction: suitable

L

21.6 cm (8.5 in.)

W

4.2 in.

diam.

10.7 cm (4.2 in.)

filtration area

0.3 m2

inlet connection diam.

1.5 in.

matrix

Milligard® (PES)

pore size

1.2/0.2 μm nominal pore size
1.2/0.2 μm pore size

bubble point

39.2 psi (≥2700 mbar), air with water at 23 °C

fitting

(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)

application(s)

filtration (Prefilters and Bioburden )

Looking for similar products? Visit Product Comparison Guide

General description

Milligard® PES 1.2/0.2 µm nominal filters are designed for effective bioburden control and reliable particulate removal from a broad range of fluid streams. When used standalone for non critical applications, these membrane-based filters typically remove ≥ 6 log Brevundimonas diminuta. When used upstream of sterilizing-grade filters or other unit operations, they improve processing efficiency. Milligard® PES filters are supported by the Emprove® Program which consolidates product specific testing, quality and regulatory information to simplify compliance needs.

Application

Prefiltration and bioburden control

Features and Benefits

  • Fast flow and high throughput
  • Validated bioburden reduction
  • Predictable scalability from small-scale to production-size devices
  • High thermal stability: compatible with steam-in-place and autoclave sterilization methods
  • Single-use, gamma-ready formats
  • Caustic stable

Packaging

PE Bag

Other Notes

Directions for Use

Organism Retention: Microorganism

Mode of Action: Filtration (size exclusion)

Application: BioProcessing

Intended Use: Reduction or removal of microorganism/bioburden

Instructions for Use: Please refer to Opticap® Small Scale 300 Capsule, XL, XLT and T-line Capsules User Guide

Storage Statement: Store in dry location

Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Filters are designed, developed and manufactured in accordance with a Quality Management System approved by an accredited registering body to the ISO 9001 Quality Systems Standard. Certificate of Quality is available online for all filters.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service