The HVWG04700 membrane is a fairly open pore, gridded Durapore membrane and is expected to be compatible with any concentration of EGMBE.
HVWG04700
PVDF Membrane Filter, 0.45 μm Pore Size
Durapore®, filter diam. 47 mm, hydrophilic, white, gridded
Synonym(s):
Durapore® Membrane Filter, 0.45 µm, Hydrophilic PVDF cut disc membrane filter, Polyvinylidene difluoride membrane filter discs, Polyvinylidene fluoride membrane filter discs
About This Item
Recommended Products
material
PVDF membrane
gridded
white filter
Quality Level
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Durapore®
Millipore
parameter
>2.6 mL/min-cm2 water flow rate
4 L/min-cm2 air flow rate
85 °C max. temp.
diam.
47 mm
filter diam.
47 mm
thickness
125 μm
gravimetric extractables
0.5%
color
white
refractive index
n/D 1.42
matrix
Durapore®
pore size
0.45 μm pore size
70 % porosity
bubble point
≥1.55 bar, air with water at 23 °C
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
- Durapore® membrane filters are ideal for monitoring particulate contamination in air and clarifying fluids.
- Membranes offers broad chemical compatibility, provides high flow rates and throughput, low extractables.
- Hydrophillic Polyvinylidene fluoride (PVDF) have lowest protein binding to minimize interaction with samples and maximize recovery.
Application
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Please confirm if HVWG04700 is compatible with EGMBE, which is ethylene glycol monobutyl ether.
1 answer-
Helpful?
-
-
What is the difference between HVWG04700 and HVLP04700
1 answer-
Durapore® Membrane Filter, 0.45 µm (HVLP04700) has a plain filter and Durapore® Membrane Filter, 0.45 µm (HVWG04700) has a gridded filter.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service