EFHAW10BS
EZ-Fit® filtration unit without absorbent pad
pore size 0.45 μm, mixed cellulose esters (MCE) membrane, white filter, volume 100 mL, pkg of Bulk packaging with protective bag, suitable for (suitable for solid cultivation)
Synonym(s):
EZ-Fit® Pink Funnel HAWG 100ml Bulk, Membrane filtration device made of gridded, mixed cellulose esters membrane for bioburden testing, Sterile filtration unit
About This Item
Recommended Products
material
gridded filter
mixed cellulose esters (MCE) membrane
styrene-butadiene device
white filter
Quality Level
Agency
ISO 7004
sterility
electron beam irradiated
feature
ready-to-use
manufacturer/tradename
EZ-Fit®
packaging
pkg of Bulk packaging with protective bag
capacity
100 mL
filter diam.
47 mm
funnel capacity
100 mL
volume
100 mL
pore size
0.45 μm pore size
suitability
suitable for (suitable for solid cultivation)
application(s)
bioburden testing
food and beverages
pharmaceutical
water monitoring
compatibility
for use with EZ-Fit® System
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The filtration units are e-beam irrated, a vented lid covers the sample throughout filtration, and a 360° rim prevents forceps from accidentally touching the membrane filtration area during membrane transfer, to protect samples from contamination while ensuring reliable microbial enumeration results.
The EZ-FIT® Azure feature makes the EZ-FIT® filtration unit even more ergonomic and convenient with transparent funnel and all-around filling level indicators for an easy filling from any angle. The innovative funnel assembly design prevents any leaks or sample by-pass of the membrane.
The filtration units conform to international standards and minimize sample residue. The units can be stacked to save the work area. This disposable device is designed to fit onto the EZ-FIT® Manifold, which features specific EZ-FIT® Filtration heads.
Application
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.
Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.
Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.
Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service