Z740545
KDS Legato™ 210P series syringe pump, infuse/withdraw, programmable
AC/DC input 100 - 240 V AC, UK plug (3-pin)
Synonym(s):
dosing pump, infusion pump, pump infusion
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40151500
NACRES:
NB.01
Recommended Products
feature
CE compliant
accuracy± 0.35%
2 channels
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 788212
parameter
-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)
size
8.89 cm × 25.4 cm × 27.94 cm
volume
0.0005-140 mL
weight
4.9 kg (10.75 lb)
Looking for similar products? Visit Product Comparison Guide
General description
Programmable Legato 210P dual syringe pump with user defined configurations/programs of up to 800 steps. Up to 40 programs of 20 steps each step can be stored in memory.
Features and Benefits
- Holds one or two syringes from 0.5 μL to 140 mL
- High resolution color touch screen
- Real time clockUnparallel ease of use
- Touch pad "lock" feature
- LED light on front panel
- Full metal chassis
- Built in syringe table
- Up to 75 lbs linear force
- Advanced microstepping techniques
- Built in RS485 interface
- USB port
- I/O & TTL interface
- Continuous mode of operation
- Spill dam
- Programmable
Legal Information
Legato is a trademark of KD Scientific
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service