Z568775
Ace pressure tube
bushing type, Front seal, capacity 120 mL, L × O.D. 20.3 cm × 38.1 mm
About This Item
Recommended Products
material
PTFE cap
borosilicate glass tube
colorless tube
round bottom
screw top cap (plugseal)
white cap
sterility
non-sterile
feature
bushing type Front seal
graduations: no
internal thread
manufacturer/tradename
Ace Glass 8648-96
L × O.D.
20.3 cm × 38.1 mm
capacity
120 mL
diam.
38.1 mm
fitting
Ace-Thred for #15
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For pressure work, the "Front seal" bushing is recommended (allows O-ring to sit at narrow neck of tube, below the threads). "Back seal" bushing can also be used, if preferred (allows O-ring to sit on top of the tube against cap).
Replacement FETFE O-rings:
Front Seal:
Z504661 (Ace-Thred #7)
Z504858 (Ace-Thred #15)
Z505056 (Ace-Thred #25)
Back Seal:
Z504742 (Ace-Thred #7)
Z505021 (Ace-Thred #15)
Z505110 (Ace-Thred #25)
CAUTION: This glassware is not guaranteed against breakage caused by pressure or vacuum. These tubes should never be used if scratched or otherwise damaged.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service